Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freezer, Chef Base, 36" W, 5.64 cu. ft., Two Drawers

  • Mfr # WTFCS36HC

  • Zoro # G2534978


product price: $8,882.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Width
36"
Height
24 3/8"
Voltage
115
Capacity
5.64 cu. ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTFCS36HC
Zoro #
G2534978
UPC #
-
Country of Origin
United States

Dimensions

Width
36"
Height
24 3/8"
Cord Length
8 ft.
Depth
34 3/4"
Interior Height:
16 3/8"
Interior Width
22 7/8"
Interior Depth
26"

Details

Color
Stainless Steel
Voltage
115
Capacity
5.64 cu. ft.
Plug Type
NEMA 5-15R
Includes
3" Casters
Temperature Range (F)
-10ยบ Deg. F
Style
Counter Height
Hz
60
Number of Drawers
2
Top Style
Marine Edge
Casters
Yes
Phase
1
Refrigerant Type
R-404A
Standards
UL US & Canada, UL Sanitation, UL Classified EPH

Description

Freezer, Chef Base, 36" W, 5.64 cu. ft., Two Drawers, Top Drawer Holds (2) 12" x 20" x 6" Pans & Bottom Drawer Holds (2) 12" x 20" x 6" Pans (NOT Included), Digital Display, Fire Proof Stainless Steel Top, front & Sides Full Marine Drip Guard, Aluminum Interior, R-404A Refrigerant, cULus, UL EPH Classified, UL-Sanitation,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.