Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freezer, Reach-In, 42.98 cu. Ft., 115 V, Two Section, 52" W

  • Mfr # SF2HC-1S

  • Zoro # G2534740


product price: $6,553.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Color
Stainless Steel
Number of Doors
2
Width
52"
Height
84"
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF2HC-1S
Zoro #
G2534740
UPC #
-
Country of Origin
Mexico

Dimensions

Width
52"
Height
84"
Cord Length
7 ft.
Depth
35"

Details

Color
Stainless Steel
Number of Doors
2
Voltage
115
Plug Type
NEMA 5-15R
Phase
1
Standards
ETL US & Canada, ETL Sanitation
Includes
6" Casters, Two with Brakes
Casters
Yes
Refrigerant Type
R-290
Number of Shelves
6
Capacity
42.98 cu. ft.
Temperature Range (F)
0ยบ Deg. F or Below
Hz
60
Door Type
Solid

Description

Freezer,, Reach-In, 42.98 cu. Ft., 115 V, Two Section, 52" W, 7' Cord, Two Section, Solid Doors, 84" H, 52" W, Four 6" Casters, Two with Locks, Stainless Steel Door and Grille, Six Heavy Duty Epoxy Coated wire Shelves, LED Lighting, Energy Star Qualified, R-290 Hydrocarbon Refrigerant, ETL US & Canada, ETL Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.