Zoro Homepage

Freezer, Undercounter, 24" W, 5.38 cu. ft., 115 Volt

  • Mfr # UCF24AHC

  • Zoro # G2534418


product price: $3,148.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Width
24"
Height
34.625"
Voltage
115
Depth
32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCF24AHC
Zoro #
G2534418
UPC #
-
Country of Origin
United States

Dimensions

Width
24"
Height
34.625"
Depth
32"
Interior Height:
23"
Cord Length
8 ft.
Interior Width
20"
Interior Depth
23.5"

Details

Color
Stainless Steel
Voltage
115
Casters
Yes
Plug Type
NEMA 5-15R
Door Type
Solid
Door Style
Swing
Capacity
5.38 cu. ft.
Temperature Range (F)
0º Deg. F or Below
Standards
UL US & Canada, UL Sanitation, UL Classified EPH
Hz
60
Phase
1
Refrigerant Type
R-290
Hinge Location
Right

Description

Freezer, Undercounter, Shallow Depth 24" W, 5.38 cu. ft., 115 Volt, Stainless Steel Front, Sides, Top, Door, Galvanized Steel Back & Bottom, Interior Liner is Made of Corrosion Resistant Aluminum, Shallow Depth, Full Electronic Control, Undercounter Feature a 1/2” Thick Sub Top, Interior Thermometer is Standard, Self Closing Door with 120 ̊ Stay Open Feature, Painted Aluminum Door H ndle 6” Casters, Two with Brakes Standard, Two Epoxy Coated Steel Wire Shelves Standard, Field Reversible Door, Freezer Temperatures is Held at 0 Deg. F or Below

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.