Zoro Homepage

Freezer, Undercounter, 48" W, 2 Door, 13.9 cu. ft., 115 Volt

  • Mfr # UCF48AHC

  • Zoro # G2534661


product price: $4,894.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Number of Doors
2
Width
48"
Height
34.625"
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCF48AHC
Zoro #
G2534661
UPC #
-
Country of Origin
United States

Dimensions

Width
48"
Height
34.625"
Interior Height:
23"
Depth
30.75"
Interior Depth
23.5"
Interior Width
44"
Cord Length
8 ft.

Details

Color
Stainless Steel
Number of Doors
2
Voltage
115
Standards
UL Listed, NSF Listed
Door Type
Solid
Door Style
Swing
Capacity
11.04 cu. ft.
Casters
Yes
Temperature Range (F)
0º Deg. F or Below
Refrigerant Type
R-290
Hz
60
Plug Type
NEMA 5-15R
Phase
1

Description

Freezer, Undercounter, 60" W, 2 Door, 13.9 cu. ft., 115 Volt, Stainless Steel Front, Sdes, Top, Door, Galvanized Steel Back & Bottom, Interior Liner is Made of Corrosion Resistant Aluminum, Full Electronic Control, Undercounter Feature a 1/2” Thick Sub Top, Interior Thermometer is Standard, Self Closing DoorS with 120 ̊ Stay Open Feature, on Cartridge Style Hinges, Easy Door Removal for Service and Cleaning, Painted Aluminum Door Handle, 6” Casters, Two with Brakes Standard, Four (4) Epoxy Coated Steel Wire Shelves Standard.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.