Zoro Homepage

Freezer, Work Top Style, Shallow Depth, 27" W, 5.25 cu. Ft., 115 v

  • Mfr # WTF27HC

  • Zoro # G2534829


product price: $3,828.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Number of Doors
1
Width
27"
Height
39 5/8"
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTF27HC
Zoro #
G2534829
UPC #
-
Country of Origin
United States

Dimensions

Width
27"
Height
39 5/8"
Interior Width
23"
Interior Depth
21 1/4"
Cord Length
8 ft.
Depth
29 7/8"
Interior Height:
23"

Details

Color
Stainless Steel
Number of Doors
1
Voltage
115
Includes
6" Casters, Two with Brakes
Standards
UL US & Canada, UL Sanitation, UL Classified EPH
Number of Shelves
2
Phase
1
Capacity
5.25 cu. ft.
Door Style
Swing
Style
Counter Height
Refrigerant Type
R-290
Door Type
Solid
Hz
60
Casters
Yes
Plug Type
NEMA 5-15R
Temperature Range (F)
0ยบ Deg. F or Below

Description

Freezer, Work Top Style, 27" W, 5.25 cu. Ft., 115 v, One Section, 27" W, 39 5/8" H, One Door, Two Shelves, Stainless Steel Top with Turned Down Edges, Stainless Steel Exterior Front, Sides & Door, Galvanized Steel Eexterior Back and Bottom, Stainless Steel Top, Corrosion Resistant Aluminum Interior, Four Inch Removable Backsplash, R290 Hydrocarbon Refrigerant, cULus, UL EPH Classified, UL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.