Zoro Homepage

Freezer, Worktop Style, 20.8 cu. Ft, 67" W

  • Mfr # WTF67AHC

  • Zoro # G100783008


product price: $8,298.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Silver
Number of Doors
2
Width
67"
Height
39 1/2"
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTF67AHC
Zoro #
G100783008
UPC #
-
Country of Origin
United States

Dimensions

Width
67"
Height
39 1/2"
Depth
32"
Interior Depth
26
Interior Height
25"
Interior Width
48"

Details

Color
Silver
Number of Doors
2
Voltage
115
Amps
8.94
Item
Undercounter Freezer, Work Top Style
Refrigerant Type
R-290
Temperature Range
0 Degrees F
Door Type
Solid
Capacity
27 cu. ft.
Features
Work Top Feature, Full Electronic Control, Interior Thermometer, 6” Casters, 2 with Brakes, Field Reversible Door, 2 Epoxy Coated Wire Shelves Per Door Section
Number of Shelves
4
Refrigeration Type
Air Cooled
Hertz
60
Door Style
Swing
Standards
UL US & Canada, UL Classified EPH, UL Sanitation
Hinge Location
Left/Right
Material
Stainless Steel Front, Sides, Door, Galvanized Steel Back & Bottom

Description

Worktop Freezer, Two Section, 67"W, 20.08 cu. ft., (2) Solid Doors, (4) Shelves, Stainless Steel Front, 2-1/2" Thick Top & Sides, Aluminum Interior, 4" Built-in Backsplash, Side Mounted Self Contained Refrigeration, R290 Hydrocarbon Refrigerant, 3/4 HP Compressor, cULus, UL EPH Classified, UL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.