Zoro Homepage

Gasket, 11 in. x 24 in.

  • Mfr # 703-963D-15

  • Zoro # G0279329


product price: $27.19
/ea

Key Features

For Use With
Freezers, Refrigerators
For Use With Mfr. Model Number
SPD27, SURD27, UCR27A, UCR67, UCRD27, UCRD27A, WTRD27, WTRD27A
Fits Brand
Beverage-Air
Height
24 in
Compatible with Manufacturer Model Number
SPD27, SURD27, UCR27A, UCR67, UCRD27, UCRD27A, WTRD27, WTRD27A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703-963D-15
Zoro #
G0279329
UPC #
-
Country of Origin
United States

Dimensions

Height
24 in
Overall Width
11 in

Details

Item
Gasket
For Use With
Freezers, Refrigerators
For Use With Mfr. Model Number
SPD27, SURD27, UCR27A, UCR67, UCRD27, UCRD27A, WTRD27, WTRD27A
Fits Brand
Beverage-Air
Compatible with Manufacturer Model Number
SPD27, SURD27, UCR27A, UCR67, UCRD27, UCRD27A, WTRD27, WTRD27A
Compatible Manufacturer Model Number
SPD27, SURD27, UCR27A, UCR67, UCRD27, UCRD27A, WTRD27, WTRD27A
Compatible with Mfr. Model No.
SPD27, SURD27, UCR27A, UCR67, UCRD27, UCRD27A, WTRD27, WTRD27A
For Use with Mfr Model Number
SPD27, SURD27, UCR27A, UCR67, UCRD27, UCRD27A, WTRD27, WTRD27A
Compatible Manufacturer Part Number
SPD27, SURD27, UCR27A, UCR67, UCRD27, UCRD27A, WTRD27, WTRD27A
Compatible with Manufacturer Model No.
SPD27, SURD27, UCR27A, UCR67, UCRD27, UCRD27A, WTRD27, WTRD27A
Compatible Pump Manufacturer Part Number
SPD27, SURD27, UCR27A, UCR67, UCRD27, UCRD27A, WTRD27, WTRD27A
Compatible Mfr. Model Number
SPD27, SURD27, UCR27A, UCR67, UCRD27, UCRD27A, WTRD27, WTRD27A

Description

Gasket, Compatible with Manufacturer Model Number SPD27, SURD27, UCR27A, UCR67, UCRD27, UCRD27A, WTRD27, WTRD27A, For Use With Freezers, Refrigerators, Overall Height 24 in, Overall Width 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.