Zoro Homepage

Gasket, 17 in. x 19 9/16 in.

  • Mfr # 703-963D-11

  • Zoro # G0279356


product price: $25.19
/ea

Key Features

For Use With
Freezers, Refrigerators
For Use With Mfr. Model Number
UCR20
Fits Brand
Beverage-Air
Height
19 9/16 in
Overall Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703-963D-11
Zoro #
G0279356
UPC #
-
Country of Origin
United States

Dimensions

Height
19 9/16 in
Overall Width
17 in

Details

Item
Door Gasket
For Use With
Freezers, Refrigerators
For Use With Mfr. Model Number
UCR20
Fits Brand
Beverage-Air
Compatible with Manufacturer Model Number
UCR20
Compatible Manufacturer Model Number
UCR20
Compatible with Mfr. Model No.
UCR20
For Use with Mfr Model Number
UCR20
Compatible Manufacturer Part Number
UCR20
Compatible with Manufacturer Model No.
UCR20
Compatible Pump Manufacturer Part Number
UCR20
Compatible Mfr. Model Number
UCR20

Description

Door Gasket, Compatible with Manufacturer Model Number UCR20, For Use With Freezers, Refrigerators, Overall Height 19 9/16 in, Overall Width 17 in

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.