Gasket, 22 3/4 in. x 23 5/8 in.
Mfr # 703-963D-26
Zoro # G0279301
product price: $35.49
/eaKey Features
For Use With
Freezers, Refrigerators
For Use With Mfr. Model Number
URWT27
Fits Brand
Beverage-Air
Height
22 7/8 in
Material
Solid Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
703-963D-26
Zoro #
G0279301
UPC #
-
Country of Origin
United States
Dimensions
Height
22 7/8 in
Overall Width
21 7/8 in
Details
Item
Door Gasket
For Use With
Freezers, Refrigerators
For Use With Mfr. Model Number
URWT27
Fits Brand
Beverage-Air
Material
Solid Glass
Compatible with Manufacturer Model Number
URWT27
Compatible Manufacturer Model Number
URWT27
Compatible with Mfr. Model No.
URWT27
For Use with Mfr Model Number
URWT27
Compatible Manufacturer Part Number
URWT27
Compatible with Manufacturer Model No.
URWT27
Compatible Pump Manufacturer Part Number
URWT27
Compatible Mfr. Model Number
URWT27
Description
Door Gasket, Compatible with Manufacturer Model Number URWT27, For Use With Freezers, Refrigerators, Overall Height 22 7/8 in, Overall Width 21 7/8 in
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.