Zoro Homepage

Gasket, 23 1/8 in. x 31 in.

  • Mfr # 712-012D-01

  • Zoro # G0279365


product price: $44.69
/ea

Key Features

For Use With
Freezers, Refrigerators
For Use With Mfr. Model Number
HR1-1HS, HR2-1HS
Fits Brand
Beverage-Air
Height
31 in
Overall Width
23 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
712-012D-01
Zoro #
G0279365
UPC #
-
Country of Origin
United States

Dimensions

Height
31 in
Overall Width
23 1/8 in

Details

Item
Gasket
For Use With
Freezers, Refrigerators
For Use With Mfr. Model Number
HR1-1HS, HR2-1HS
Fits Brand
Beverage-Air
Compatible with Manufacturer Model Number
HR1-1HS, HR2-1HS
Compatible Manufacturer Model Number
HR1-1HS, HR2-1HS
Compatible with Mfr. Model No.
HR1-1HS, HR2-1HS
For Use with Mfr Model Number
HR1-1HS, HR2-1HS
Compatible Manufacturer Part Number
HR1-1HS, HR2-1HS
Compatible with Manufacturer Model No.
HR1-1HS, HR2-1HS
Compatible Pump Manufacturer Part Number
HR1-1HS, HR2-1HS
Compatible Mfr. Model Number
HR1-1HS, HR2-1HS

Description

Gasket, Compatible with Manufacturer Model Number HR1-1HS, HR2-1HS, For Use With Freezers, Refrigerators, Overall Height 31 in, Overall Width 23 1/8 in

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.