Zoro Homepage

Gasket, 24 1/8 in. x 54 in.

  • Mfr # 703-963D-13

  • Zoro # G0279338


product price: $49.79
/ea

Key Features

For Use With
Freezers, Refrigerators
For Use With Mfr. Model Number
HBF49-1, HBR49-1, LS49, LV49, RF49, RF49-1AS, RR49
Fits Brand
Beverage-Air
Height
4 1/2 ft
Compatible with Manufacturer Model Number
HBF49-1, HBR49-1, LS49, LV49, RF49, RF49-1AS, RR49
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703-963D-13
Zoro #
G0279338
UPC #
-
Country of Origin
United States

Dimensions

Height
4 1/2 ft
Overall Width
24 1/8 in

Details

Item
Gasket
For Use With
Freezers, Refrigerators
For Use With Mfr. Model Number
HBF49-1, HBR49-1, LS49, LV49, RF49, RF49-1AS, RR49
Fits Brand
Beverage-Air
Compatible with Manufacturer Model Number
HBF49-1, HBR49-1, LS49, LV49, RF49, RF49-1AS, RR49
Compatible Manufacturer Model Number
HBF49-1, HBR49-1, LS49, LV49, RF49, RF49-1AS, RR49
Compatible with Mfr. Model No.
HBF49-1, HBR49-1, LS49, LV49, RF49, RF49-1AS, RR49
For Use with Mfr Model Number
HBF49-1, HBR49-1, LS49, LV49, RF49, RF49-1AS, RR49
Compatible Manufacturer Part Number
HBF49-1, HBR49-1, LS49, LV49, RF49, RF49-1AS, RR49
Compatible with Manufacturer Model No.
HBF49-1, HBR49-1, LS49, LV49, RF49, RF49-1AS, RR49
Compatible Pump Manufacturer Part Number
HBF49-1, HBR49-1, LS49, LV49, RF49, RF49-1AS, RR49
Compatible Mfr. Model Number
HBF49-1, HBR49-1, LS49, LV49, RF49, RF49-1AS, RR49

Description

Gasket, Compatible with Manufacturer Model Number HBF49-1, HBR49-1, LS49, LV49, RF49, RF49-1AS, RR49, For Use With Freezers, Refrigerators, Overall Height 4 1/2 ft, Overall Width 24 1/8 in

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.