Glass Door Merchandiser, Refrigerator, 22.5 cu. ft. Capacity, White

  • Mfr # MMR23HC-1-W

  • Zoro # G800782981


product price: $4,799.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color
White
Number of Doors
1
Width
27 1/4"
Height
78"
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMR23HC-1-W
Zoro #
G800782981
UPC #
-
Country of Origin
United States

Dimensions

Width
27 1/4"
Height
78"
Interior Width
24"
Interior Depth
28 1/2"
Interior Height
61 3/4"
Depth
33 3/4"

Details

Color
White
Number of Doors
1
Voltage
115
Door Type
Glass
Standards
UL US & Canada, UL Classified EPH, Energy Star Qualified
Hertz
60
Door Style
Swing
Refrigerant Type
R-290
Interior Color
White
Refrigeration Type
Air Cooled
Hinge Location
Right
Features
Full Electronic Control, Led Lighting, Self Closing Door, Five Heavy Duty Epoxy Coated Wire Shelves Per Door Section, Brightly Lit Sign Panel
Material
Exterior Finish is Heavy Duty Steel with a White Baked on Durable Coating, Heavy Duty Interior Construction includes White Coated Steel Walls
Amps
3
Capacity
23 cu. ft.
Item
Refrigerated Glass Door Merchandiser
Number of Shelves
5

Description

Glass Door Merchandiser,Refrigerator, Reach-in, One Section, (1) Triple Pane Hinged Glass Door, 22.5 cu. ft. Capacity, Electronic Control, Digital Display, (5) Epoxy Coated Steel Shelves, LED Interior Lighting, Lighted Sign Panel, Self Closing Door with Automatic Hold-open Feature, , Bottom Mounted Refrigeration, White Exterior, R290 Hydrocarbon Refrigerant, 3/4 HP Compressor, cULus, UL EPH Classified, UL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.