Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Door Merchandiser, Sliding Doors, 29.41 cu. ft. Capacity, White

  • Mfr # MT49-1-SDW

  • Zoro # G000782941


product price: $5,379.99
/ea
Additional $350.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Number of Doors
2
Width
47 1/8"
Height
78 5/8"
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT49-1-SDW
Zoro #
G000782941
UPC #
-
Country of Origin
United States

Dimensions

Width
47 1/8"
Height
78 5/8"
Interior Height
60 1/2"
Depth
30 1/8'
Interior Depth
22 3/8"
Interior Width
43"

Details

Color
White
Number of Doors
2
Voltage
115
Standards
UL US & Canada, UL Classified EPH, UL Sanitation
Refrigeration Type
Air Cooled
Amps
8.3
Door Style
Sliding
Refrigerant Type
R-290
Capacity
29.41 cu. ft.
Features
Full Electronic Control, Led Lighting, Self Closing Door, Five Heavy Duty Epoxy Coated Wire Shelves Per Door Section
Interior Color
White
Hertz
60
Item
Refrigerated Sliding Glass Door Merchandiser
Number of Shelves
10
Material
Cabinet Exterior Finish is a Durable White Coating on Heavy Duty Steel, Interior Construction Includes White Coated Steel

Description

Refrigerated Merchandiser, Reach-in, Two Section, (2) Double Pane Black Framed Sliding Glass Doors, 29.41 cu. ft. Capacity, Electronic Temperature Control, (10) Adjustable Wire Shelves, LED Interior Lighting, Self-closing Door with Recessed Pocket Door Handle, Bottom Mounted Refrigeration, White Interior & Exterior, R290 Hydrocarbon Refrigerant, 1/2 HP Compressor, ETL, cETLus, ENERGY STAR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.