Glass Door Merchandiser, Sliding Doors, 34.98 cu. ft. Capacity, White

  • Mfr # MT53-1-SDW

  • Zoro # G300782993


product price: $5,619.99
/ea
Additional $385.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Number of Doors
2
Width
54 1/4"
Height
78 5/8"
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT53-1-SDW
Zoro #
G300782993
UPC #
-
Country of Origin
United States

Dimensions

Width
54 1/4"
Height
78 5/8"
Interior Width
50"
Interior Height
54"
Interior Depth
23 1/4"
Depth
29 3/8"

Details

Color
White
Number of Doors
2
Voltage
115
Capacity
34.98 cu. ft.
Hertz
60
Item
Refrigerated Sliding Glass Door Merchandiser
Interior Color
White
Refrigeration Type
Air Cooled
Door Type
Glass
Material
Cabinet Exterior Finish is a Durable White Coating on Heavy Duty Steel, Interior Construction Includes White Coated Steel
Number of Shelves
10
Standards
UL US & Canada, UL Classified EPH, UL Sanitation
Refrigerant Type
R-290
Features
Full Electronic Control, Led Lighting, Self Closing Door, Five Heavy Duty Epoxy Coated Wire Shelves Per Door Section
Door Style
Sliding
Amps
8.7

Description

Refrigerated Merchandiser, Reach-in, Two Section, (2) Double Pane Black Framed Sliding Glass Doors, 34.98 cu. ft. Capacity, Electronic Temperature Control, (10) Adjustable Wire Shelves, LED Interior Lighting, Self-closing Door with Recessed Pocket Door Handle, Bottom Mounted Refrigeration, White Interior & Exterior, R290 Hydrocarbon Refrigerant, 1/2 HP Compressor, ETL, cETLus, ENERGY STAR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.