Zoro Homepage

Merchandiser, Refrigerator,

  • Mfr # MMR49HC-1-W

  • Zoro # G300783006


product price: $6,369.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Color
White
Number of Doors
2
Width
52"
Height
78"
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMR49HC-1-W
Zoro #
G300783006
UPC #
-
Country of Origin
United States

Dimensions

Width
52"
Height
78"
Interior Width
49"
Interior Depth
33 3/4"
Interior Height
61 3/4"
Depth
33 3/4"

Details

Color
White
Number of Doors
2
Voltage
115
Interior Color
White
Standards
UL US & Canada, UL Classified EPH
Refrigerant Type
R-290
Refrigeration Type
Air Cooled
Number of Shelves
10
Hertz
60
Door Type
Glass
Item
Refrigerated Glass Door Merchandiser
Capacity
49 cu. ft.
Features
Full Electronic Control, Led Lighting, Self Closing Door, Five Heavy Duty Epoxy Coated Wire Shelves Per Door Section, Brightly Lit Sign Panel
Material
Exterior Finish is Heavy Duty Steel with a White Baked on Durable Coating, Heavy Duty Interior Construction includes White Coated Steel Walls
Amps
5.4
Door Style
Swing

Description

Glass Door Merchandiser,Refrigerator,Reach-in, Two Section, (2) Triple Pane Hinged Glass Doors, 46.2 cu. ft. Capacity, Electronic Control, Digital Display, (10) Epoxy Coated Steel Shelves, LED Interior Lighting, Lighted Sign Panel, Self Closing Door with Automatic Hhold-open Feature, Bottom Mounted Refrigeration, Black Exterior, R290 Hydrocarbon Refrigerant, 3/4 HP Compressor, cULus, UL EPH Classified, UL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.