Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Merchandiser, Refrigerator,

  • Mfr # MT21-1B

  • Zoro # G200782987


product price: $5,809.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color
Black
Number of Doors
2
Width
39 3/16"
Height
61 1/4"
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT21-1B
Zoro #
G200782987
UPC #
-
Country of Origin
United States

Dimensions

Width
39 3/16"
Height
61 1/4"
Depth
24 1/2"
Interior Depth
17 3/4"
Interior Height
39 3/4"
Interior Width
36 1/4"

Details

Color
Black
Number of Doors
2
Voltage
115
Hertz
60
Door Type
Glass
Door Style
Swing
Item
Refrigerated Glass Door Merchandiser
Number of Shelves
4
Refrigerant Type
R-290
Refrigeration Type
Air Cooled
Capacity
16.77 cu. ft.
Material
Cabinet Exterior Finish is a Durable Black Coating on Heavy Duty Steel, Interior Construction Includes White Coated Steel
Amps
3.6
Standards
ETL US & Canada, ETL Sanitation, Energy Star Qualified
Features
Full Electronic Control, Led Lighting, Self Closing Door, Four Heavy Duty Epoxy Coated Wire Shelves Per Door Section
Interior Color
White

Description

Refrigerated Merchandiser, Reach-in, One Section, (2) Double Pane Hinged Glass Doors, 16.8 cu. ft. Capacity, Holds (180) 20oz. Bottles (flat) or (165) 20pz Bottles (gravity), Electronic Temperature control, (4) Adjustable Wire Shelves, LED Interior Lighting, Self-closing Door with Recessed Pocket Door Handle, Bottom Mounted Refrigeration, White Interior, Black Exterior, R290 Hydrocarbon Refrigerant, 1/6 HP Compressor, ETL, cETLus, ENERGY STAR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.