Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Merchandiser, Refrigerator,

  • Mfr # MT34-1B

  • Zoro # G500782946


product price: $4,509.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color
Black
Number of Doors
2
Width
39 1/2"
Height
79"
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT34-1B
Zoro #
G500782946
UPC #
-
Country of Origin
United States

Dimensions

Width
39 1/2"
Height
79"
Depth
27 1/2"
Interior Depth
21 5/8"
Interior Width
35 3/8"
Interior Height
60 5/8"

Details

Color
Black
Number of Doors
2
Voltage
115
Material
Cabinet Exterior Finish is a Durable Black Coating on Heavy Duty Steel, Interior Construction Includes White Coated Steel
Amps
7.6
Capacity
26.12 cu. ft.
Standards
ETL US & Canada, ETL Sanitation, Energy Star Qualified
Number of Shelves
10
Door Type
Glass
Interior Color
White
Refrigeration Type
Air Cooled
Hertz
60
Refrigerant Type
R-290
Item
Refrigerated Glass Door Merchandiser
Door Style
Swing
Features
Full Electronic Control, Led Lighting, Self Closing Door, Five Heavy Duty Epoxy Coated Wire Shelves Per Door Section

Description

Refrigerated Merchandiser, Reach-in, Two-section, 39-1/2"W, 79"H, 26.12 cu. ft. Capacity, (2) Double Pane Hinged Glass Doors with Locks, Electronic Temperature Control, (10) Adjustable Wire Shelves, LED Interior Lighting, Self Closing Door with Recessed Pocket Door Handle, Bottom Mounted Refrigeration, White Interior, Black Exterior, R290 Hydrocarbon Refrigerant, ETL-Sanitation, cETLus, ENERGY STAR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.