Zoro Homepage

Merchandiser, Refrigerator,

  • Mfr # MT34-1W

  • Zoro # G600782976


product price: $4,509.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color
White
Number of Doors
2
Width
39 1/2"
Height
79"
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT34-1W
Zoro #
G600782976
UPC #
-
Country of Origin
United States

Dimensions

Width
39 1/2"
Height
79"
Depth
27 1/2"
Interior Depth
21 5/8"
Interior Width
35 3/8"
Interior Height
60 5/8"

Details

Color
White
Number of Doors
2
Voltage
115
Door Style
Swing
Amps
7.6
Door Type
Glass
Capacity
26.12 cu. ft.
Hertz
60
Interior Color
White
Item
Refrigerated Glass Door Merchandiser
Refrigerant Type
R-290
Material
Cabinet Exterior Finish is a Durable White Coating on Heavy Duty Steel, Interior Construction Includes White Coated Steel
Standards
ETL US & Canada, ETL Sanitation, Energy Star Qualified
Features
Full Electronic Control, Led Lighting, Self Closing Door, Five Heavy Duty Epoxy Coated Wire Shelves Per Door Section
Refrigeration Type
Air Cooled
Number of Shelves
10

Description

Refrigerated Merchandiser, Reach-in, Two-section, 39-1/2"W, 79"H, 26.12 cu. ft. Capacity, (2) Double Pane Hinged Glass Doors with Locks, Electronic Temperature Control, (10) Adjustable Wire Shelves, LED Interior Lighting, Self Closing Door with Recessed Pocket Door Handle, Bottom Mounted Refrigeration, White Interior, White Exterior, R290 Hydrocarbon Refrigerant, ETL-Sanitation, cETLus, ENERGY STAR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.