Zoro Homepage

Milk Cooler, Cold Wall, White, 20.32 cu. ft., Single Access

  • Mfr # SM49HC-W

  • Zoro # G2534704


product price: $3,859.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Number of Doors
1
Width
49"
Height
41.125"
Voltage
115
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM49HC-W
Zoro #
G2534704
UPC #
-
Country of Origin
United States

Dimensions

Width
49"
Height
41.125"
Interior Height:
25.75"
Cord Length
8 ft.
Depth
30.625"
Interior Depth
27"
Interior Width
46"

Details

Color
White
Number of Doors
1
Voltage
115
Hz
60
Plug Type
NEMA 5-15R
Capacity
20.32 cu. ft.
Refrigerant Type
R-290
Door Type
Solid
Casters
yes
Standards
UL US & Canada, UL Sanitation, UL Classified EPH
Includes
4” Heavy-duty Plate Casters, Two with Locks

Description

Milk Cooler, Cold Wall, White, 20.32 cu. ft., Single Access, 49"W, 41-1/2"H, 20.32 cu. ft., Flat Top Carton Capacities, (12) 13" x 13" x 11" or (8) 19" x 13" x 11" Case Capacity, R-290 Hydrocarbon Refrigerant, cULus, UL EPH Classified, UL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.