Zoro Homepage

Milk Cooler, Cold Wall, White, 22.63 cu. ft., Single Access

  • Mfr # SM58HC-W

  • Zoro # G2534293


product price: $4,589.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Number of Doors
1
Width
58"
Height
41.125"
Voltage
115
Standards
UL US & Canada, UL Sanitation, UL Classified EPH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM58HC-W
Zoro #
G2534293
UPC #
-
Country of Origin
United States

Dimensions

Width
58"
Height
41.125"
Interior Depth
27"
Depth
30.625"
Interior Height:
25.75"
Interior Width
55"
Cord Length
8 ft.

Details

Color
White
Number of Doors
1
Voltage
115
Standards
UL US & Canada, UL Sanitation, UL Classified EPH
Refrigerant Type
R-290
Includes
4” Heavy-duty Plate Casters, Two with Locks
Door Type
Solid
Hz
60
Capacity
22.63 cu. ft.
Casters
yes
Plug Type
NEMA 5-15R

Description

Milk Cooler, Cold Wall, White, 22.63 cu. ft., Single Access, 58"W, 41-1/2"H, Flat Top Carton Capacities, (16) 13" x 13" x 11" or (10) 19" x 13" x 11" Case Capacity, R-290 Hydrocarbon refrigerant, cULus, UL EPH Classified, UL-Sanitation,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.