Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Air Merchandiser, 15.45 Cu. Ft., Gray

  • Mfr # VMHC-12-1-G

  • Zoro # G200782949


product price: $10,249.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Width
35 1/8"
Height
83 1/8"
Voltage
115
Interior Depth
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMHC-12-1-G
Zoro #
G200782949
UPC #
-
Country of Origin
Mexico

Dimensions

Width
35 1/8"
Height
83 1/8"
Interior Depth
22"
Depth
31 3/4"
Interior Height
49 1/8"
Interior Width
31 1/4"

Details

Color
Gray
Voltage
115
Capacity
12.15 cu. ft.
Material
Exterior is Powder Coated Galvanized Metal in White, Interior is Painted Steel for Easy Cleaning
Door Style
Air Curtain
Hertz
60
Item
Air Curtain Merchandiser
Standards
ETL US & Canada, ETL Sanitation
Refrigeration Type
Air Cooled
Features
Full Electronic Control, Led Lighting,6” Adjustable Legs, Includes Night Curtain Saves Energy, Certified for Bottled Beverages and Packaged Food Product, Display Flexibility with Two Postion Shelves
Temperature Range
36 - 40 Degrees F
Refrigerant Type
R-290
Number of Shelves
5
Amps
12

Description

Open Air Merchandiser, 34-4/5"W x 31-2/3"D x 78-4/5" H, 15.45 cu. ft. Capacity, Glass Ssides, (5) Shelves, Night Curtain, 36° F - 40° F Operating Temperatures, LED Interior Lighting, Maintenance Free Condenser, Gray Painted Exterior, 6" Adjustable Legs, (2) 1/4 HP Compressors, cETLus, ETL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.