Zoro Homepage

Open Air Merchandiser, 9.58 Cu. Ft., Gray

  • Mfr # VMHC-7-1-G

  • Zoro # G800782998


product price: $8,059.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color
Gray
Width
35 1/2"
Height
63 7/8"
Voltage
115
Interior Width
31 1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMHC-7-1-G
Zoro #
G800782998
UPC #
-
Country of Origin
Mexico

Dimensions

Width
35 1/2"
Height
63 7/8"
Interior Width
31 1/4"
Interior Depth
21 3/4"
Interior Height
40"
Depth
31 3/4"

Details

Color
Gray
Voltage
115
Capacity
8 cu. ft.
Item
Air Curtain Merchandiser
Door Style
Air Curtain
Amps
10
Material
Exterior is Powder Coated Galvanized Metal in Gray, Interior is Painted Steel for Easy Cleaning
Features
Full Electronic Control, Led Lighting,6” Adjustable Legs, Includes Night Curtain Saves Energy, Certified for Bottled Beverages and Packaged Food Product, Display Flexibility with Two Postion Shelves
Refrigeration Type
Air Cooled
Hertz
60
Standards
ETL US & Canada, ETL Sanitation
Temperature Range
36 - 40 Degrees F
Refrigerant Type
R-290
Number of Shelves
3

Description

Open-Air Merchandiser, 34-4/5"W x 31-2/3"D x 59-2/7" H, 9.58 cu. ft. Capacity, (3) Shelves, Night Curtain, Glass Sides, 36° F - 40° F Operating Temperatures, LED Interior Lighting, Maintenance Free Condenser, Gray Painted Exterior, 6" Adjustable Legs, 1/3 HP Compressor, cETLus, ETL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.