Zoro Homepage

Open Air Merchandiser, Vertical, 12 Cu. Ft, 115 Volt, Grey

  • Mfr # VMHC12-1-G

  • Zoro # G2534311


product price: $10,249.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color
Grey
Width
35 1/8"
Height
83 1/8"
Voltage
115
Temperature Range (F)
36° F - 40° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMHC12-1-G
Zoro #
G2534311
UPC #
-
Country of Origin
Mexico

Dimensions

Width
35 1/8"
Height
83 1/8"
Interior Width
31 1/4"
Cord Length
8 ft.
Interior Depth
22"
Depth
31 3/4"
Interior Height:
49 1/8"

Details

Color
Grey
Voltage
115
Temperature Range (F)
36° F - 40° F
Includes
6" Adjustable Legs
Phase
1
Plug Type
NEMA 5-15R
Capacity
12.15 cu. Ft.
Standards
cETLus, ETL-Sanitation
Refrigerant Type
R-290
Hz
60

Description

Open Air Merchandiser, 12 Cu. Ft, Gay Painted Exterior, 115 Volt, Vuemax Series, 35 1/8" W , 81/8" H, Five Shelves, Night Curtain, 6" Adjustable Legs, 36° F - 40° F Operating Temperatures, LED Interior Lighting, Shelves Included Can Be Installed in Two Positions for Display Flexibility, cETLus, ETL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.