Zoro Homepage

Open Air Merchandiser, Vertical, 18 Cu. Ft, 115 Volt, Grey

  • Mfr # VMHCSL-18-1-G

  • Zoro # G2534984


product price: $11,199.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color
Grey
Width
47 7/16"
Height
83 1/2"
Voltage
115
Capacity
12.7 cu. Ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMHCSL-18-1-G
Zoro #
G2534984
UPC #
-
Country of Origin
Mexico

Dimensions

Width
47 7/16"
Height
83 1/2"
Cord Length
8 ft.
Interior Height:
50 3/4"
Interior Depth
16 5/8"
Depth
24 3/8"
Interior Width
43 3/8"

Details

Color
Grey
Voltage
115
Capacity
12.7 cu. Ft.
Phase
1
Hz
60
Includes
6" Adjustable Legs
Plug Type
NEMA 5-15R
Standards
cETLus, ETL-Sanitation
Refrigerant Type
R-290
Temperature Range (F)
36° F to 40° F

Description

Open Air Merchandiser, 18 Cu. Ft, Gay Painted Exterior, 115 Volt, Vuemax Series, 47 7/16" W, 83 1/2" H, Five Shelves, Night Curtain, 6" Adjustable Legs, 36° F - 40° F Operating Temperatures, LED Interior Lighting, Automatic Defrost , cETLus, ETL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.