Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pizza Prep, Refrigerated, 119"W, 42.2 cu. Ft.

  • Mfr # DP119HC

  • Zoro # G300782948


product price: $16,659.99
/ea
Additional $1,515.00 delivery surcharge applies per item.
See details

Key Features

Number of Doors
4
Width
119"
Height
53 1/8"
Voltage
115
Features
Self Closing, Stay Open Doors and 8 Epoxy Coated Shelves for Storage, 19" Deep, Reversible Polyethylene Cutting Board, 3” Casters, 2 with Brakes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP119HC
Zoro #
G300782948
UPC #
-
Country of Origin
United States

Dimensions

Width
119"
Height
53 1/8"
Interior Width
100"
Interior Height
23 3/4"
Nominal Width
118"
Work Surface Height
33 5/8"
Interior Depth
26"
Cutting Board Depth
19"
Depth
37"

Details

Number of Doors
4
Voltage
115
Features
Self Closing, Stay Open Doors and 8 Epoxy Coated Shelves for Storage, 19" Deep, Reversible Polyethylene Cutting Board, 3” Casters, 2 with Brakes
Refrigeration Type
Air Cooled
Door Style
Swing
Door Type
Solid
Refrigerant Type
R-290
Temperature Range
36 to 38 Degrees F
Material
Stainless Steel Front, Top, Grille, Doors, and Sides, Galvanized Back & Bottom
Capacity
40.5 cu. ft.
Number of Shelves
8
Standards
UL US & Canada, UL Sanitation, UL Classified EPH
Amps
7.8
Hertz
60

Description

Pizza Top Refrigerated Counter, Four Section, 119"W, 42.2 cu. ft., (4) Doors, (8) Shelves, (5) Full Size San Top Capacity, Stainless Steel Top with Refrigerated Pan Rail, 19" Cutting Board, Stainless Steel Front, Sides, Top, Aluminum Interior, Side Mounted Self Contained Refrigeration, R290 Hydrocarbon Refrigerant, 1/2 HP Compressor, cULus, UL EPH Classified, UL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.