Zoro Homepage

Pizza Prep, Refrigerated, 60"W, 17.8 cu. Ft.

  • Mfr # DP60HC

  • Zoro # G100782971


product price: $8,269.99
/ea
Item requires special delivery charges. A $385.00 per item surcharge will be applied.

Key Features

Number of Doors
2
Width
60"
Height
53 1/4"
Voltage
115
Work Surface Height
33 5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP60HC
Zoro #
G100782971
UPC #
-
Country of Origin
United States

Dimensions

Width
60"
Height
53 1/4"
Work Surface Height
33 5/8"
Nominal Width
60"
Interior Width
41"
Interior Height
23 3/4"
Interior Depth
26"
Depth
37"
Cutting Board Depth
19"

Details

Number of Doors
2
Voltage
115
Amps
4.5
Hertz
60
Refrigerant Type
R-290
Standards
UL US & Canada, UL Sanitation, UL Classified EPH
Door Type
Solid
Material
Stainless Steel Front, Top, Grille, Doors, and Sides, Galvanized Back & Bottom
Temperature Range
36 to 38 Degrees F
Refrigeration Type
Air Cooled
Capacity
17.76 cu. ft.
Number of Shelves
4
Door Style
Swing
Features
Self Closing Single Doors, Stay Open Doors and 2 Epoxy Coated Shelves for Storage, 19" Deep, Reversible Polyethylene Cutting Board, 3” Casters, 2 with Brakes

Description

Pizza Top Refrigerated Counter, Two Section, 60"W, 17.8 cu. ft., (2) Doors, (4) Shelves, (2) Full Size & (1) 1/3 Pan Top Capacity, Stainless Steel Top with Refrigerated Pan ail, 19" Cutting Board, Stainless Steel Front, Sides, Top, Aluminum Interior, Side Mounted Self Contained Refrigeration, R290 Hydrocarbon Refrigerant, 1/2 HP Compressor, cULus, UL EPH Classified, UL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.