Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reach In Freezer, Single Section, Solid Door, 17 Cu. Ft.

  • Mfr # FB19HC-1S

  • Zoro # G900783000


product price: $5,321.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Silver
Number of Doors
1
Width
27 1/4"
Height
83 15/16"
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB19HC-1S
Zoro #
G900783000
UPC #
-
Country of Origin
United States

Dimensions

Width
27 1/4"
Height
83 15/16"
Interior Width
24 1/8"
Interior Height
61 5/8"
Depth
27 9/16"
Interior Depth
19 7/8"

Details

Color
Silver
Number of Doors
1
Voltage
115
Number of Shelves
3
Standards
UL US & Canada, UL Sanitation, UL Classified EPH
Item
Reach-In Freezer
Hertz
60
Refrigeration Type
Air Cooled
Hinge Location
Right
Door Type
Solid
Material
Stainless Steel and Aluminum
Amps
7.5
Capacity
17.87 cu. ft.
Features
Full Electronic Control, Led Lighting, Self Closing Door, 3 Epoxy Coated Shelves, 6” Casters, 2 with Brakes
Door Style
Swing
Refrigerant Type
R-290

Description

Freezer, Reach-in, One Section, 27-1/4"W, 84"H, 17.87 cu. ft., Electronic Control, (1) Lockable Hinged Solid Door, (3) Wire Shelves, LED Lighting, Adaptive Defrost, Gray Painted Aluminum Interior, Stainless Steel Front, Gray Coated Steel Sides, Bottom Mounted Self Contained Refrigeration, R290 Hydrocarbon Refrigerant, 3/4 HP Compressor, cULus, UL EPH Classified, UL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.