Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reach In Freezer, Single Section, Solid Door, 22.5 Cu. Ft.

  • Mfr # HBF23HC-1

  • Zoro # G300783013


product price: $5,986.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Number of Doors
1
Width
27 1/4"
Height
84 1/4"
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBF23HC-1
Zoro #
G300783013
UPC #
-
Country of Origin
United States

Dimensions

Width
27 1/4"
Height
84 1/4"
Interior Height
61 5/8"
Depth
33 3/4"
Interior Depth
25 7/8"
Interior Width
24 1/4"

Details

Color
Silver
Number of Doors
1
Voltage
115
Door Style
Swing
Features
Full Electronic Control with One Touch Defrost, Led Lighting, Self Closing Door, 3 Epoxy Coated Shelves, 6” Casters, 2 with Brakes
Door Type
Solid
Refrigerant Type
R-290
Hertz
60
Hinge Location
Right
Capacity
22.5 cu. ft.
Item
Reach-In Freezer
Number of Shelves
3
Refrigeration Type
Air Cooled
Material
Stainless Steel Front, Side, and Grille, Galvanized Back & Bottom
Amps
7.5
Standards
UL US & Canada, UL Sanitation, UL Classified EPH

Description

Freezer, Reach-in, One Section, 27-1/4"W, 84-1/4"H, 22.5 cu. ft., (1) Right Hand Hinged Solid Door, (3) Adjustable Shelves, Electronic Control, LED Interior Lighting, Digital Display, Expansion Valve Technology, Automatic Defrost, Bottom Mounted Self Contained Refrigeration, Stainless Steel Interior, Stainless Steel Exterior Front, Sides & Grill, Galvanized Back & Bottom, R290 Hydrocarbon Refrigerant, 3/4 HP Compressor, cULus, UL EPH Classified, UL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.