Zoro Homepage

Reach In Freezer, Three Section, Solid Doors, 68.5 Cu. Ft.

  • Mfr # HBF72HC-5

  • Zoro # G100782988


product price: $11,041.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Color
Silver
Number of Doors
3
Width
75"
Height
84 1/4"
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBF72HC-5
Zoro #
G100782988
UPC #
-
Country of Origin
United States

Dimensions

Width
75"
Height
84 1/4"
Interior Depth
26"
Interior Height
61 5/8"
Interior Width
72"
Depth
33 3/4"

Details

Color
Silver
Number of Doors
3
Voltage
115
Refrigeration Type
Air Cooled
Features
Full Electronic Control with One Touch Defrost, Led Lighting, Self Closing Doors, 9 Epoxy Coated Shelves, 6” Casters, 2 with Brakes
Material
Stainless Steel Front, Side, and Grille, Galvanized Back & Bottom
Refrigerant Type
R-290
Number of Shelves
6
Capacity
68.5 cu. ft.
Door Style
Swing
Amps
14
Door Type
Solid
Hertz
60
Standards
UL US & Canada, UL Sanitation, UL Classified EPH
Item
Reach-In Freezer
Hinge Location
Left/Right

Description

Freezer, Reach-in, Three Section, 75"W, 84-1/4"H, 68.5 cu. ft., (1) Center Solid Door Right Hand Hinged, (1) Right Solid Door Right Hand Hinged, (1) Left Solid Door Left Hand Hinged, Door Locks, (9) Adjustable Shelves, Electronic Control, LED Interior Lighting, Digital Display, Expansion Valve Technology, Automatic Defrost, Bottom Mounted Self Contained Refrigeration, Stainless Steel Interior, Exterior Stainless Steel Front, Sides & Grille Galvanized Back & Bottom, R290 Hydrocarbon Refrigerant, (2) 3/4 HP Compressor, cULus, UL EPH Classified, UL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.