Zoro Homepage

Reach In Freezer, Two Section, Solid Doors, 36.87 Cu. Ft.

  • Mfr # HBF35HC-1

  • Zoro # G500782991


product price: $7,849.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Silver
Number of Doors
2
Width
39 1/2"
Height
84"
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBF35HC-1
Zoro #
G500782991
UPC #
-
Country of Origin
United States

Dimensions

Width
39 1/2"
Height
84"
Depth
33 5/8"
Interior Width
36 3/8"
Interior Height
61 5/8"
Interior Depth
25 7/8"

Details

Color
Silver
Number of Doors
2
Voltage
115
Item
Reach-In Freezer
Capacity
36.87 cu. ft.
Hinge Location
Left/Right
Material
Stainless Steel Front, Side, and Grille, Galvanized Back & Bottom
Door Type
Solid
Door Style
Swing
Standards
UL US & Canada, UL Sanitation, UL Classified EPH
Refrigerant Type
R-290
Features
Full Electronic Control with One Touch Defrost, Led Lighting, Self Closing Doors, 3 Epoxy Coated Shelves, 6” Casters, 2 with Brakes
Number of Shelves
6
Refrigeration Type
Air Cooled
Hertz
60
Amps
11

Description

Freezer, Reach-in, Two Section, 39-1/2"W, 84"H, 36.87 cu. ft. Capacity, (1) Rright Hand Solid Hinged Door (lockable), (1) Left Hand Solid Hinged Door (lockable), (6) Adjustable Shelves, Electronic Control, LED Interior Lighting, Digital Display, Adaptive Defrost, Bottom Mounted Self Contained Refrigeration, Stainless Steel Interior, Exterior Stainless Steel Front, Sides & Grille, Galvanized Back & Bottom, R290 Hydrocarbon Refrigerant, 3/4 HP Compresor, cULus, UL EPH Classified, UL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.