Zoro Homepage

Reach In Freezer, Two Section, Solid Doors, 44 Cu. Ft.

  • Mfr # FB44HC-1S

  • Zoro # G000782972


product price: $7,374.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Color
Silver
Number of Doors
2
Width
47"
Height
84 1/4"
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB44HC-1S
Zoro #
G000782972
UPC #
-
Country of Origin
United States

Dimensions

Width
47"
Height
84 1/4"
Interior Width
44"
Interior Height
61 5/8"
Interior Depth
25 7/8"
Depth
33 3/4"

Details

Color
Silver
Number of Doors
2
Voltage
115
Amps
11
Number of Shelves
6
Refrigeration Type
Air Cooled
Standards
UL US & Canada, UL Sanitation, UL Classified EPH
Item
Reach-In Freezer
Door Style
Swing
Refrigerant Type
R-290
Material
Stainless Steel Front and Door, Gray Painted Sides
Hinge Location
Left/Right
Hertz
60
Features
Full Electronic Control, Led Lighting, Self Closing Door, 3 Epoxy Coated Shelves, 6” Casters, 2 with Brakes
Door Type
Solid
Capacity
36.87 cu. ft.

Description

Freezer, Reach-in, Two Section, 52"W, 84-1/4"H, 46.2 cu. ft., Electronic Control, (2) Lockable Hinged Solid Doors, (6) Adjustable Wire Shelves, LED Interior Lighting, Painted Gray Aluminum Interior, Stainless Steel Front, Gray Coated Steel Sides, Bottom Mounted Self Contained Refrigeration, R290 Hydrocarbon Refrigerant, 3/4 HP Compressor, cULus, UL EPH Classified, UL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.