Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reach In Freezer, Two Section, Solid Doors, 46.2 Cu. Ft.

  • Mfr # FB49HC-1S

  • Zoro # G700782968


product price: $7,848.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Color
Silver
Number of Doors
2
Width
52"
Height
84 1/4"
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB49HC-1S
Zoro #
G700782968
UPC #
-
Country of Origin
United States

Dimensions

Width
52"
Height
84 1/4"
Interior Width
49"
Interior Height
61 5/8"
Depth
33 3/4"
Interior Depth
25 7/8"

Details

Color
Silver
Number of Doors
2
Voltage
115
Standards
UL US & Canada, UL Sanitation, UL Classified EPH
Hertz
60
Refrigerant Type
R-290
Refrigeration Type
Air Cooled
Number of Shelves
6
Door Style
Swing
Amps
11
Item
Reach-In Freezer
Door Type
Solid
Material
Stainless Steel Front and Door, Gray Painted Sides
Features
Full Electronic Control, Led Lighting, Self Closing Door, 3 Epoxy Coated Shelves, 6” Casters, 2 with Brakes
Capacity
36.87 cu. ft.
Hinge Location
Left/Right

Description

Freezer, reach-in, two section, 52"W, 84-1/4"H, 46.2 cu. ft., Electronic Control, (2) Lockable Hinged Solid Doors (6) adjustable Wire Shelves, LED Interior Lighting, Painted Gray Aluminum Interior, Stainless Steel Front, Gray Coated Steel Sides, Bottom Mounted Self Contained Refrigeration, R290 Hydrocarbon Refrigerant, 3/4 HP Compressor, cULus, UL EPH Classified, UL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.