Zoro Homepage

Reach In Freezer, Two Section, Solid Doors, 46.2 Cu. Ft.

  • Mfr # HBF49HC-1

  • Zoro # G100782940


product price: $8,449.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Color
Silver
Number of Doors
2
Width
52"
Height
84 1/4"
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBF49HC-1
Zoro #
G100782940
UPC #
-
Country of Origin
United States

Dimensions

Width
52"
Height
84 1/4"
Interior Height
61 5/8"
Interior Width
49"
Depth
33 3/4"
Interior Depth
33 3/4"

Details

Color
Silver
Number of Doors
2
Voltage
115
Refrigeration Type
Air Cooled
Amps
11
Door Style
Swing
Features
Full Electronic Control with One Touch Defrost, Led Lighting, Self Closing Doors, 6 Epoxy Coated Shelves, 6” Casters, 2 with Brakes
Number of Shelves
6
Capacity
46.2 cu. ft.
Standards
UL US & Canada, UL Sanitation, UL Classified EPH
Material
Stainless Steel Front, Side, and Grille, Galvanized Back & Bottom
Door Type
Solid
Hinge Location
Left/Right
Refrigerant Type
R-290
Item
Reach-In Freezer
Hertz
60

Description

Freezer, Reach-in, Two Section, 52"W, 84-1/4"H, 46.2 cu. ft., Electronic Control, (2) Lockable Hinged Self Closing Solid Doors, (6) Wire Shelves, LED Lighting, One Touch Defrost, Bottom Mounted Self Contained Refrigeration, Stainless Steel Interior, Exterior Stainless Steel Front, Sides & Grille, Galvanized Back & Bottom, R290 Hydrocarbon Refrigerant, 3/4 HP Compressor, cULus, UL EPH Classified, UL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.