Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reach In Refrigerator, One Section, Solid Door, 17.87 Cu. Ft.

  • Mfr # RB19HC-1S

  • Zoro # G800782974


product price: $4,579.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Number of Doors
1
Width
27 1/4"
Height
83 15/16"
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB19HC-1S
Zoro #
G800782974
UPC #
-
Country of Origin
United States

Dimensions

Width
27 1/4"
Height
83 15/16"
Interior Height
61 5/8"
Depth
27 9/16"
Interior Width
24 1/8"
Interior Depth
19 7/8"

Details

Color
Silver
Number of Doors
1
Voltage
115
Features
Full Electronic Control, Led Lighting, Self Closing Door, 3 Epoxy Coated Shelves, 6” Casters, 2 with Brakes
Hinge Location
Right
Number of Shelves
3
Material
Stainless Steel Front and Door, Gray Painted Sides, Gray Painted Aluminum Interior
Door Type
Solid
Refrigerant Type
R-290
Hertz
60
Item
Reach-In Refrigerator
Temperature Range
36 to 38 Degrees F
Refrigeration Type
Air Cooled
Capacity
11.8 cu. ft.
Standards
UL US & Canada, UL Classified EPH, UL Sanitation
Amps
3
Door Style
Swing

Description

Refrigerator,Reach-in, One-section, 27-1/4"W, 84"H, 17.87 cu. ft., Electronic Control, (1) Lockable Hinged Self-closing Solid Door, (3) Adjustable Wire Shelves, LED Lighting, Gray Painted Interior, Stainless Steel Front, Gray Coated Steel Sides, Bottom Mounted Self-contained Refrigeration, R290 Hydrocarbon Refrigerant, 1/4 HP Compressor, cULus, UL EPH Classified, UL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.