Zoro Homepage

Reach In Refrigerator, Single Section, Solid Door, 12.06 Cu. Ft.

  • Mfr # HBR12HC-1

  • Zoro # G800782950


product price: $5,029.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Color
Silver
Number of Doors
1
Width
24"
Height
62"
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBR12HC-1
Zoro #
G800782950
UPC #
-
Country of Origin
United States

Dimensions

Width
24"
Height
62"
Depth
26"
Interior Width
21"
Interior Height
48 3/4'
Interior Depth
18 1/4"

Details

Color
Silver
Number of Doors
1
Voltage
115
Hertz
60
Number of Shelves
3
Hinge Location
Right
Item
Reach-In Refrigerator
Refrigeration Type
Air Cooled
Refrigerant Type
R-290
Features
Full Electronic Control with One Touch Defrost, Led Lighting, Self Closing Doors, 4 Epoxy Coated Shelves, 6” Casters, 2 with Brakes
Door Style
Swing
Amps
2
Capacity
12 cu. ft.
Door Type
Solid
Material
Stainless Steel Front, Side, and Grille, Galvanized Back & Bottom
Standards
UL US & Canada, UL Classified EPH

Description

Refrigerator, Reach-in, One Section, 24"W, 62"H, 12.06 cu. ft., (1) Right Hand Solid Hinged Door, (4) Adjustable Shelves, Electronic Control, LED Interior Lighting, Digital Display, Stainless Steel Interior, Exterior Stainless Steel Front, Sides & Grille, Galvanized Back & Bottom, Bottom Mounted Self Contained Refrigeration, R290 Hydrocarbon Refrigerant, 1/6 HP Compressor, cULus, UL EPH Classified, UL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.