Zoro Homepage

Reach In Refrigerator, Single Section, Solid Door, 23.1 Cu. Ft.

  • Mfr # HBR23HC-1

  • Zoro # G100782957


product price: $5,019.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color
Silver
Number of Doors
1
Width
27 1/4"
Height
84"
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBR23HC-1
Zoro #
G100782957
UPC #
-
Country of Origin
United States

Dimensions

Width
27 1/4"
Height
84"
Interior Depth
25 7/8"
Interior Height
53"
Depth
33 3/4"
Interior Width
24 1/4"

Details

Color
Silver
Number of Doors
1
Voltage
115
Door Style
Swing
Refrigerant Type
R-290
Number of Shelves
3
Amps
3
Item
Reach-In Refrigerator
Capacity
23 cu. ft.
Hertz
60
Standards
UL US & Canada, UL Classified EPH
Hinge Location
Right
Features
Full Electronic Control with One Touch Defrost, Led Lighting, Self Closing Doors, 3 Epoxy Coated Shelves, 6” Casters, 2 with Brakes
Door Type
Solid
Material
Stainless Steel Front, Side, and Grille, Galvanized Back & Bottom
Refrigeration Type
Air Cooled

Description

Refrigerator, Reach-in, One Section, 23.1 cu. ft., (1) Right Hand Solid Hinged Door, (3) Adjustable Shelves, Electronic Control, LED Interior Lighting, Digital Display, Stainless Steel Interior & Exterior, Bottom Mnt Self Contained Refrigeration, R290 Hydrocarbon Refrigerant, 1/4 HP Compressor, cULus, UL EPH Classified, UL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.