Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reach In Refrigerator, Single Section, Solid Door, 25.88 Cu. Ft.

  • Mfr # HBR27HC-1

  • Zoro # G400782954


product price: $5,219.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Number of Doors
1
Width
30"
Height
84 1/4"
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBR27HC-1
Zoro #
G400782954
UPC #
-
Country of Origin
United States

Dimensions

Width
30"
Height
84 1/4"
Interior Depth
26"
Interior Height
61 5/8"
Interior Width
27"
Depth
33 3/4"

Details

Color
Silver
Number of Doors
1
Voltage
115
Door Type
Solid
Number of Shelves
3
Door Style
Swing
Capacity
25.88 cu. ft.
Standards
UL US & Canada, UL Classified EPH
Hertz
60
Item
Reach-In Refrigerator
Refrigerant Type
R-290
Amps
3
Refrigeration Type
Air Cooled
Features
Full Electronic Control with One Touch Defrost, Led Lighting, Self Closing Doors, 3 Epoxy Coated Shelves, 6” Casters, 2 with Brakes
Hinge Location
Right
Material
Stainless Steel Front, Side, and Grille, Galvanized Back & Bottom

Description

Refrigerator, Reach-in, One Section, 25.88 cu. ft., Electronic Control, (1) Solid Hinged Self Closing Door with Lock, (3) Wire Shelves, LED Lighting, Bottom Mounted Self Contained Refrigeration, Stainless Steel Interior & Exterior, R290 Hydrocarbon Refrigerant, 1/4 HP Compressor, cULus, UL EPH Classified, UL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.