Zoro Homepage

Reach In Refrigerator, Three Section, Solid Door, 68.93 Cu. Ft.

  • Mfr # HBR72HC-1

  • Zoro # G900782997


product price: $10,399.99
/ea
Item requires special delivery charges. A $570.00 per item surcharge will be applied.

Key Features

Color
Silver
Number of Doors
3
Width
75"
Height
84 1/4"
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBR72HC-1
Zoro #
G900782997
UPC #
-
Country of Origin
United States

Dimensions

Width
75"
Height
84 1/4"
Interior Depth
26"
Interior Width
72"
Depth
33 3/4"
Interior Height
61 5/8"

Details

Color
Silver
Number of Doors
3
Voltage
115
Hinge Location
Left/Right
Item
Reach-In Refrigerator
Number of Shelves
9
Refrigeration Type
Air Cooled
Capacity
68.93 cu. ft.
Features
Full Electronic Control with One Touch Defrost, Led Lighting, Self Closing Doors, 9 Epoxy Coated Shelves, 6” Casters, 2 with Brakes
Door Type
Solid
Material
Stainless Steel Front, Side, and Grille, Galvanized Back & Bottom
Standards
UL US & Canada, UL Classified EPH
Amps
6.2
Hertz
60
Door Style
Swing
Refrigerant Type
R-290

Description

Refrigerator, reach-in, Three Section, 68.93 cu. ft., (1) Center Solid Door Right Hand hinged, (1) Right Solid Door Right Hand Hinged, (1) Left Solid Door Left Hand Hinged, Door Locks, (9) Adjustable Shelves, Electronic Control, LED Interior Lighting, Digital Display, Stainless Steel Interior, Exterior Stainless Steel Front, Sides & Grille, Galvanized Back & Bottom, Bottom Mounted Self Contained Refrigeration, R290 Hydrocarbon Refrigerant, 1/2 HP Compressor, cULus, UL EPH Classified, UL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.