Zoro Homepage

Reach In Refrigerator, Three Section, Solid Door, 68.93 Cu. Ft.

  • Mfr # RB72HC-1S

  • Zoro # G400782961


product price: $8,939.99
/ea
Item requires special delivery charges. A $570.00 per item surcharge will be applied.

Key Features

Color
Silver
Number of Doors
3
Width
75 1/8"
Height
84 1/4"
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB72HC-1S
Zoro #
G400782961
UPC #
-
Country of Origin
United States

Dimensions

Width
75 1/8"
Height
84 1/4"
Interior Depth
26"
Interior Height
61 5/8"
Depth
33 1/2"
Interior Width
72"

Details

Color
Silver
Number of Doors
3
Voltage
115
Refrigerant Type
R-290
Number of Shelves
9
Hinge Location
Left/Right
Material
Stainless Steel Front and Door, Gray Painted Sides, Gray Painted Aluminum Interior
Capacity
68.93 cu. ft.
Temperature Range
36 to 38 Degrees F
Refrigeration Type
Air Cooled
Features
Full Electronic Control, Led Lighting, Self Closing Door, 3 Epoxy Coated Shelves Per Door Section, 6” Casters, 2 with Brakes
Standards
UL US & Canada, UL Classified EPH, UL Sanitation
Door Style
Swing
Hertz
60
Amps
6.2
Door Type
Solid
Item
Reach-In Refrigerator

Description

Refrigerator, Reach-in, Three Section, 68.93 cu. ft.,Electronic Control, (3) Lockable Hinged Self Closing Solid Doors, (9) Wire Shelves, LED Lighting, Gray Painted Interior, Stainless Steel Front, Gray Coated Steel Sides, Bottom Mounted Self Contained Refrigeration, R290 Hydrocarbon Refrigerant, 1/2 HP Compressor, cULus, UL EPH Classified, UL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.