Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reach In Refrigerator, Three Section, Solid Doors, 71.52 Cu. Ft.

  • Mfr # HR3HC-1HS

  • Zoro # G800783001


product price: $11,109.99
/ea
Item requires special delivery charges. A $610.00 per item surcharge will be applied.

Key Features

Color
Silver
Number of Doors
6
Width
78"
Height
85"
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR3HC-1HS
Zoro #
G800783001
UPC #
-
Country of Origin
United States

Dimensions

Width
78"
Height
85"
Interior Width
74"
Interior Height
62"
Interior Depth
25 7/8"
Depth
33 5/8"

Details

Color
Silver
Number of Doors
6
Voltage
115
Hertz
60
Hinge Location
Left/Right
Door Type
Solid
Capacity
71.52 cu. ft.
Refrigerant Type
R-290
Door Style
Swing
Refrigeration Type
Air Cooled
Amps
6
Standards
UL US & Canada, UL Classified EPH, UL Sanitation
Material
Exterior is Stainless Steel Front and Gray Painted Sides
Number of Shelves
9
Item
Reach-In Freezer
Features
Full Electronic Control, Led Lighting, Self Closing Doors, Field Reversible Doors, 6” Casters, 2 with Brakes

Description

Refrigerator, Reach-in, Three Section, 78"W, 84-1/2"H, 71.52 cu. ft. Capacity, (2) Center Half Solid Doors Right Hand Hinged, (2) Right Half Solid Doors Right Hand Hinged, (2) Left Half Solid Doors Left-hand Hinged, Door Locks, (9) Shelves, Electronic Control, LED Interior Lighting, Digital Display, Stainless Steel Front, Gray Painted Sides, Aluminum Interior, Top-mounted Self-contained Refrigeration, R290 Hydrocarbon Refrigerant, Variable Speed Technology, cULus, UL EPH Classified, UL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.