Zoro Homepage

Reach In Refrigerator, Two Section, Solid Door, 36.87 Cu. Ft.

  • Mfr # RB35HC-1S

  • Zoro # G000782996


product price: $5,819.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.

Key Features

Color
Silver
Number of Doors
2
Width
39 1/2"
Height
83 15/16"
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB35HC-1S
Zoro #
G000782996
UPC #
-
Country of Origin
United States

Dimensions

Width
39 1/2"
Height
83 15/16"
Depth
33 3/4"
Interior Width
36 3/8"
Interior Depth
25 7/8"
Interior Height
61 5/8"

Details

Color
Silver
Number of Doors
2
Voltage
115
Refrigeration Type
Air Cooled
Features
Full Electronic Control, Led Lighting, Self Closing Door, 3 Epoxy Coated Shelves Per Door Section, 6” Casters, 2 with Brakes
Hinge Location
Left/Right
Capacity
36.87 cu. ft.
Door Type
Solid
Refrigerant Type
R-290
Number of Shelves
6
Hertz
60
Temperature Range
36 to 38 Degrees F
Door Style
Swing
Item
Reach-In Refrigerator
Amps
2.4
Standards
UL US & Canada, UL Classified EPH, UL Sanitation
Material
Stainless Steel Front and Door, Gray Painted Sides, Gray Painted Aluminum Interior

Description

Refrigerator, Reach-in, Two-section, 39-1/2"W, 84"H, 36.87 cu. ft., (2) Lockable Hinged Solid Doors, (6) Adjustable Wire Shelves, Electronic Control, LED Interior Lighting, Aluminum Interior, Stainless Steel Front, Gray Coated Steel Sides, Bottom Mounted Self-contained Refrigeration, R290 Hydrocarbon Refrigerant, 1/4 HP Compressor, cULus, UL EPH Classified, UL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.