Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerated Display Case, Open Air Refrigerated, 30", Black

  • Mfr # BZ13-1-B

  • Zoro # G2534451


product price: $7,489.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Width
29 3/4"
Height
54"
Voltage
115
Plug Type
NEMA 5-15R
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BZ13-1-B
Zoro #
G2534451
UPC #
-
Country of Origin
United States

Dimensions

Width
29 3/4"
Height
54"
Cord Length
8 ft.
Interior Width
26"
Interior Height:
33 1/2"
Interior Depth
26 3/8"
Depth
32"

Details

Color
Black
Voltage
115
Plug Type
NEMA 5-15R
Phase
1
Casters
No
Door Style
Open-Air
Refrigerator Temperature Range (F)
32 - 40 Degrees (F)
Standards
UL US & Canada
Capacity
13 cu. ft.
Refrigerant Type
R-134a
Hz
60

Description

Refrigerated Display Case, Open Air Refrigerated, 30 Inch, Black, Exterior Finish is Heavy-Duty Steel with a Black Baked on Durable Coating, Interior is White Coated Steel Curved Design with Open Front, Interior lighting Provided Via two Recessed Interior lights for Maximum Product Visibility, 3 Epoxy Coated Shelves, Side Shield to Maximize Product Display, Modern Grille is Easy to Remove for Cleaning and Servicing, Brightly lighted Sign Panel Standard, Gravity-Flo Organizer Standard, Product temperatures from 32°F to 40°F, Certified for Bottled Beverage & Packaged Food Products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.