Zoro Homepage

Refrigerated Display Case, White, 115V

  • Mfr # BZ13HC-W

  • Zoro # G610863276


product price: $9,017.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Refrigerator Style
Refrigerated Merchandiser
Number of Doors
0
Overall Depth
32 3/4 in
Overall Height
54 3/8 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BZ13HC-W
Zoro #
G610863276
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
32 3/4 in
Overall Height
54 3/8 in
Overall Width
30 in
Refrigerator Interior Width
26 5/8 in
Cord Length
8 ft
Refrigerator Interior Height
31 3/8 in
Manufacturer Warranty Length
2 yr (Additional), 3 yr (Parts/Labor Standard), 7 yr (Compressor)
Refrigerator Interior Depth
26 1/8 in

Description

Refrigerated Merchandiser, Color White, Refrigerator Capacity 13 cu ft, Overall Height 54 3/8 in, Overall Width 30 in, Overall Depth 32 3/4 in, Number of Doors 0, Number of Shelves 3, Energy Star Compliant Yes, Freezer Capacity Not Applicable, Control Type Electronic, Cord Length 8 ft, Current 9.1 A, Defrost Automatic, Door Hinge Not Applicable, Door Style Glass, Door Swing Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.