Refrigerated Glass Door Merchandiser, Black, LED Lighting, 30.55 cu. ft.

  • Mfr # MT49-1B

  • Zoro # G2534899


product price: $5,259.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.

Key Features

Number of Doors
2
Width
47.125"
Height
79"
Voltage
115
Depth
30.125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT49-1B
Zoro #
G2534899
UPC #
-
Country of Origin
Mexico

Dimensions

Width
47.125"
Height
79"
Depth
30.125"
Interior Width
43"
Cord Length
8 ft.
Interior Depth
23.25"
Interior Height:
60.5"

Details

Color
Black
Number of Doors
2
Voltage
115
Phase
1
Door Type
Glass
Refrigerant Type
R-290
Includes
2" Leveling Feet
Casters
No
Plug Type
NEMA 5-15R
Door Style
Swing
Capacity
30.55 cu. ft.
Hz
60
Standards
UL US & Canada, UL Sanitation, UL Classified EPH

Description

Refrigerated Glass Door Merchandiser, Black, LED Lighting, 30.55 cu. ft. cu. ft, Standard Cabinet Exterior Finish is Heavy Duty Steel, Heavy Duty Interior Construction Includes White Coated Steel, Electronic Temperature Control, Modern one Piece Grille, Double Pane lowE Argon Filled Glass Doors Feature Outside Pane That is Tempered for Added Safety, Door lock Standard, Two Self-closing Hinged Glass Door Features Pocket Door Handle, Five Epoxy Coated Shelves Standard, 2” Leveling Feet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.