Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerated Pizza Prep Table, Two Door, 67", Stainless Steel

  • Mfr # DP67HC

  • Zoro # G2534460


product price: $8,479.99
/ea
Additional $385.00 delivery surcharge applies per item.
See details

Key Features

Color
Stainless Steel
Width
67"
Height
53"
Voltage
115
Plug Type
NEMA 5-15R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP67HC
Zoro #
G2534460
UPC #
-
Country of Origin
United States

Dimensions

Width
67"
Height
53"
1/3 Size Pan Capacity
9 Pans
Interior Depth
26"
Cord Length
8 ft.
Depth
37"
Interior Width
48"
Work Surface Height
33 5/8"
Interior Height:
23 3/4"

Details

Color
Stainless Steel
Voltage
115
Plug Type
NEMA 5-15R
Door Type
Solid
Phase
1
Refrigerator Temperature Range (F)
36 - 38 Degrees (F)
Door Style
Swing
Refrigerant Type
R-290
Capacity
20.7 cu. ft.
Casters
Yes
Standards
UL US & Canada
Hz
60

Description

Pizza Top Refrigerated Counter, Two-section, 67"W, 20.7 cu. ft., (2) Doors, (4) Shelves, (3) Full size Pan Top Capacity, Stainless Steel top with Refrigerated Pan Rail, 19" Cutting Board, Stainless Steel Front, Sides, Top, aluminum Interior, 1/2 HP, cULus, UL EPH Classified, UL-Sanitation, MADE IN USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.