Zoro Homepage

Refrigerated Pizza Prep Table, Two Door, 93", Stainless Steel

  • Mfr # DP93HC

  • Zoro # G2534363


product price: $11,539.99
/ea
Item requires special delivery charges. A $445.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Width
93"
Height
43 3/8"
Voltage
115
Plug Type
NEMA 5-15R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP93HC
Zoro #
G2534363
UPC #
-
Country of Origin
United States

Dimensions

Width
93"
Height
43 3/8"
Work Surface Height
33 3/8"
Cord Length
8 ft.
Interior Height:
25"
Interior Depth
26"
1/3 Size Pan Capacity
12 Pans
Depth
38 3/8"
Interior Width
74"

Details

Color
Stainless Steel
Voltage
115
Plug Type
NEMA 5-15R
Casters
Yes
Refrigerator Temperature Range (F)
36 - 38 Degrees (F)
Standards
UL US & Canada
Capacity
31.54 cu. ft.
Refrigerant Type
R-290
Door Type
Solid
Door Style
Swing
Hz
60
Phase
1

Description

Pizza Top Refrigerated Counter, Three-Section, 93"W, 31.5 cu. ft., (3) Doors, (6) Shelves, (4) Full Size Pan Top Capacity, Stainless Steel Top with Refrigerated Pan Rail, 19" Cutting Board, Stainless Steel Front, Sides, Top, Aluminum Interior, 1/2 HP, cULus, UL EPH Classified, UL-Sanitation, MADE IN USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.