Zoro Homepage

Refrigerated Sandwich Prep Table, 2 Door, 10.2 cu. Ft, 115 Volt

  • Mfr # SPE36HC-10

  • Zoro # G2534670


product price: $4,489.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Width
36"
Height
41.685"
Voltage
115
Door Type
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPE36HC-10
Zoro #
G2534670
UPC #
-
Country of Origin
United States

Dimensions

Width
36"
Height
41.685"
Depth
29.125"
Cutting Board Width
36"
Cord Length
8 ft.
Cutting Board Depth
10"

Details

Color
Stainless Steel
Voltage
115
Door Type
Solid
Standards
UL US & Canada, UL Sanitation, UL Classified EPH
Refrigerator Temperature Range (F)
33 - 41 Degrees (F)
Casters
Yes
Hz
60
Phase
1
Refrigerant Type
R-290
Capacity
10.2 cu, ft.
Door Style
Swing
Plug Type
NEMA 5-15R

Description

Refrigerated Sandwich Prep Table, 2 Door, 10.2 cu. Ft, 115 Volt, Two Section, 36"W, 45"H, 10.01 cu. ft., (2) Doors, (4) Shelves, Stainless Steel Top with Opening for (10) 1/6 Size Pans, 10" Cutting Board, Stainless Steel Exterior, Aluminum Interior, Pans Furnished are 4" Deep, Tops will Accommodate 6" Deep Pans, R-290 Hydrocarbon Refrigerant, 1/6 HP, cULus, UL EPH Classified, UL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.