Zoro Homepage

Refrigerated Sandwich Prep Table, 2 Door, 16.02 cu. Ft, 115 Volt

  • Mfr # SPE60HC-16

  • Zoro # G2534759


product price: $5,579.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Width
60"
Height
41.685"
Voltage
115
Casters
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPE60HC-16
Zoro #
G2534759
UPC #
-
Country of Origin
United States

Dimensions

Width
60"
Height
41.685"
Cutting Board Depth
10"
Cutting Board Width
56"
Cord Length
8 ft.
Depth
29.25"

Details

Color
Stainless Steel
Voltage
115
Casters
Yes
Refrigerator Temperature Range (F)
36 - 38 Degrees (F)
Plug Type
NEMA 5-15R
Door Style
Swing
Standards
UL US & Canada, UL Sanitation, UL Classified EPH
Capacity
16.02 cu. ft.
Hz
60
Door Type
Solid
Refrigerant Type
R-290
Phase
1

Description

Refrigerated Sandwich Prep Table, 2 Door, 16.02 cu. Ft, 115 Volt, Two Section, 60"W, 45"H, Stainless Steel Top with Opening for (16) 1/6 Size Pans, 10" Cutting Board, (4) Shelves, Stainless Steel Exterior Top, Front, Sides & Doors, Galvanized Steel Exterior Bottom and Back, Aluminum Interior, Rear Mounted Self Contained Refrigeration, Pans Furnished are 4" Deep, Tops will Accommodate 6" Deep Pans, R-290 Hydrocarbon Refrigerant, cULus, UL EPH Classified, UL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.