Zoro Homepage

Refrigerated Sandwich Prep Table, 7.3 cu. Ft, 115 Volt

  • Mfr # SPE27HC

  • Zoro # G2534530


product price: $3,419.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Width
27"
Height
41.685"
Voltage
115
Cutting Board Width
27"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPE27HC
Zoro #
G2534530
UPC #
-
Country of Origin
United States

Dimensions

Width
27"
Height
41.685"
Cutting Board Width
27"
Cutting Board Depth
10"
Cord Length
8 ft.
Depth
31"

Details

Color
Stainless Steel
Voltage
115
Hz
60
Door Style
Swing
Refrigerant Type
R-290
Refrigerator Temperature Range (F)
33 - 40 Degrees (F)
Phase
1
Door Type
Solid
Capacity
7.3 cu, ft.
Casters
Yes
Standards
UL US & Canada
Plug Type
NEMA 5-15R

Description

Refrigerated Sandwich Prep Table, 4.8 cu. Ft, 115 Volt, 27"W, 45-3/8"H, (1) Door, Stainless Steel Top with Opening for (6) 1/6 and (2) 1/9 Size Pans, Removable 10" Cutting Board, (2) Epoxy Coated Wire Shelves, Stainless Steel Exterior, Aluminum Interior, Pans Furnished are 4" Deep, Tops will Accommodate 6" Deep Pans, Includes 6" casters with Two brakes, R-290 Hydrocarbon Refrigerant, cULus, UL EPH Classified, UL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.