Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerated Sandwich Prep Table, Mega Top, 2 Door, 10.2 cu. Ft, 115 Volt

  • Mfr # SPE36HC-15M

  • Zoro # G2534223


product price: $5,069.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Width
36"
Height
45.562"
Voltage
115
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPE36HC-15M
Zoro #
G2534223
UPC #
-
Country of Origin
United States

Dimensions

Width
36"
Height
45.562"
Depth
38.312"
Cutting Board Width
36"
Cutting Board Depth
10"
Cord Length
8 ft.

Details

Color
Stainless Steel
Voltage
115
Phase
1
Door Style
Swing
Plug Type
NEMA 5-15R
Door Type
Solid
Casters
Yes
Refrigerant Type
R-290
Standards
UL US & Canada, UL Sanitation, UL Classified EPH
Hz
60
Capacity
10.2 cu, ft.
Refrigerator Temperature Range (F)
33 - 41 Degrees (F)

Description

Refrigerated Sandwich Prep Table, Mega Top, 2 Door, 10.2 cu. Ft, 115 Volt, Two-section, 36"W, 49"H, 10.01 cu. ft., (2) Doors, (4) Shelves, Stainless Steel Top with Opening for (15) 1/6 Size Pans, 10" Cutting Board, Stainless Steel Exterior, Aluminum Interior, Pans Furnished are 4" Deep, Tops will Accommodate 6" Deep Pans, R-290 Hydrocarbon Refrigerant, cULus, UL EPH Classified, UL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.